Beli usb hub 4 port di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Orico USB 3.0 Hub 4 Portatribut:
- Dimensions (mm): 93x25x19
- Input Interface: USB-A 3.0x1
- Material: ABS
- Output Interface: USB-A 3.0x1,USB-A 2.0x3
- Power Supply (V/A): 45414
- Transcend 4-Port USB HubDeskripsi:Ideal for use with today's Ultrabooks and thin-and-light laptops, Transcend's SuperSpeed USB 3.1 Gen1 Hub transforms a single USB 3.1 Gen1 port into four, instantly expanding the number of high-performance 3.1 Gen1 devices you can connect to your computer at the same time. As it is USB bus powered with the cable attached, no extra power adapter is needed. Plus, the ultra slim and portable design allows you to transfer files wherever you go.atribut:
- Output Interface: USB Type-A x4 (USB 3.1 Gen 1)
- Orico USB3.0 HUB 4-Ports Poweredatribut:
- Color: Black
- Input Interface: USB3.0 + micro USB (Optional Power)
- Interface: USB expansion HUB
- LED Indicator: Green LED indicator
- Length (cm): 100
- Material: ABS+PC
- Output Interface: USB3.0 x 4-port
- Supported System : Windows, Mac OS, Android
- Transmission Rate (Gbps): 5
- Ohm Electric 4 port hub with switchDeskripsi:Equipped with a "batch switch" that can turn on / off the power of connected USB devices at once. It is a bus-powered type that operates only with the power supply from the personal computer.atribut:
- Cable Length (mm): Approx. 550 each (excluding connectors)
- Color: Black
- Connector Shape-Downstream: USB A
- Included Accessories: Instruction manual
- Interface: USB (USB 1.1 compatible operation when connected to USB 1.1 interface)
- Interface-Downstream: USB 2.0 (USB 1.1 compatible when connected to a USB 1.1 interface)
- Mass of Main Unit (g): About 35
- Maximum Power Supply (mA): Bus power (up to 400mA total for 4 ports)
- Number of Ports: 4
- Outer dimensions, Width W x Height H x Depth D (mm): Approx. 23 x 19 x 88 (excluding cable)
- Suitable Models: DOS / V compatible machine with USB port, Apple Mac series PlayStation (R) 3
- Supported OS: Windows 7, Vista, XP (SP1 or later), 2000 (SP3 or later), Windows Me, 983SE (works as a USB 1.1 hub), Mac OSX (10.2.7 or later), Mac OSX (10.0 / 10.1 / 10.2), Mac OS (works as a USB 1.1 hub)
- Transfer Speed (Mbps): 480 (USB 2.0 high speed mode theoretical value)
- USB Port Number: 4
- Yamato Single Stage Reduction Regulator (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- WOKIN Cutting Wheel Flat Type 41 (Mata Gerinda Potong)Deskripsi:- Cutting disc for metal & stainless steel- Packing: Shrink
- Deli Whiteboard Eraser (Penghapus Papan Tulis)atribut:
- Color: Random Color
- UGREEN USB HubDeskripsi:Adapter HUB 4 in 1 UGREEN USB A to 3 USB A 3.0 + RJ45 CM266/CM457/CM500atribut:
- Compatibility: USB A Port, RJ45 Port, Full dan Half Duplex, Windows OS, MaC OS
- Data Transfer Rate (Gbps): 5
- Input: USB 3.0 A Male
- Length Cable (cm): 20
- Network Access (Mbps): 1000
- Output 1: RJ45 Gigabit Ethernet Port
- Output 2: USB 3.0 A x 3
- What is in The Box: 1x Adapter Hub Ethernet 4 in 1 UGREEN Converter CM266
- COMMAX Handset Intercom TP Seriesatribut:
- Mount Type: Wall-mounted type
- TRICRAFT Grinding Wheel (Batu Gerinda Poles)Deskripsi:Batu amplas serba guna / Besi
- SUPREME TAPE Lakban (Selotip)Deskripsi:Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.atribut:
- Thickness (micron): 45
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- EZREN USB Hub 5 Port 3.0Deskripsi:Ezren - 5 Port Usb 3.0 2.0 High Speed Power AdapterMengirimkan data melalui USB hingga 5Gbps, cukup cepat untuk merekam film definisi tinggi dalam hitungan detik - tidak ada lagi waktu tunggu saat mengirim dan menerima file penting.Untuk koneksi yang stabil, hindari menghubungkan perangkat konsumsi daya tinggi, seperti hard drive eksternal. Hub akan menyinkronkan tetapi tidak mengisi daya tablet dan perangkat lain yang membutuhkan daya lebih tinggi. Output Port Data Saat Ini: 5 Port USB 3.0atribut:
- USB: 5 Port USB 3.0
- Transmission Speed (Gbps): 5
- Interface: USB3.0 Male, USB3.0 Female, Micro-USB Female
- Shell: ABS
- Chipset: GL3510
- System: Windows xp/ 2000 / 7 / 8 / 10 / vista / Linux / Mac Os
- Jacket: PVC
- JETE USB Hub Type-CDeskripsi:USB Hub 6 in 1 JETE X1 Series hadir dengan material yang kokoh dan dirancang khusus bagi pengguna yang menginginkan kepraktisan. Terutama saat menyambungkan perangkat digital. Terdapat enam buah HUB yang bisa Anda gunakan sesuai dengan kebutuhan. Desainnya yang ringkas, mudah dibawa ke mana saja dan tidak memakan tempat saat diletakkan di meja kerja Anda.USB HUB 6 in 1 JETE X1 Series kompatibel digunakan di berbagai perangkat elektronik. Dengan begitu, dapat menunjang aktivitas dan pekerjaan di era digital. Kompatibilitas USB ini dapat digunakan pada kabel data dengan Type-C, USB, TF Card, SD Card, hingga untuk penggunaan perangkat HDMI.Nonton film dan konten video favorit semakin nyaman dengan USB Konektor JETE X1 Series. Hanya dengan menyambungkannya ke perangkat, Anda dapat langsung menikmati film dan video dengan kualitas terbaik, hasil gambar jernih dan tajam dan mendukung untuk resolusi tinggi 4K HDMI.USB Konektor JETE X1 Series juga dapat diandalkan dalam transfer data penting Anda dari perangkat satu ke perangkat lainnya. Baik berupa data berbentuk dokumen, video, foto, dan musik, serta file lainnya. Dengan kecepatan transmisi 5Gbps, transfer data lebih cepat dan anti-lemot. Termasuk dalam mentransfer filed dengan ukuran besar sekalipun.Tak perlu khawatir mengisi daya memakan waktu terlalu lama. Dengan USB Hub 6 in 1 JETE X1 Series dapat digunakan untuk melakukan pengisian daya baterai dengan optimal. Hal itu dimungkinkan karena device ini memiliki fitur Super Fast Charging. Inilah yang membuat perangkat ini dapat diandalkan di saat darurat ketika mengisi ulang baterai gadget.
Daftar Harga usb hub 4 port Terbaru November 2026
| Orico USB 3.0 Hub 4 Port | Rp74.900 |
| Transcend 4-Port USB Hub | Rp809.900 |
| Orico USB3.0 HUB 4-Ports Powered | Rp159.900 |
| PX Type C UCH Converter | Rp159.900 |
| Union Cup Brush Stainless Steel Wire Knotted (KCS) (Sikat Mangkok Kepang) | Rp209.900 |
| Ohm Electric 4 port hub with switch | Rp189.900 |
| METABO Angle Grinder (Mesin Gerinda Tangan) | Rp1.899.900 |
| Yamato Single Stage Reduction Regulator (Regulator Gas) | Rp1.299.900 |
| WOKIN Cutting Wheel Flat Type 41 (Mata Gerinda Potong) | Rp5.900 |
| Mayaka Multimedia Speaker System (Sound System/Pengeras Suara) | Rp329.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































%20(Sikat%20Mangkok%20Kepang)/P101003641-1.jpg)

/5pP103564205-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single%20Stage%20Reduction%20Regulator%20(Regulator%20Gas)/qlP103672957-2.jpg)
/9uP110930354-1.jpg)
/byP109234430-1.jpg)
/k4P112294724-1.jpg)


/P102114155-1.jpg)
/P102125755-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)